SANDVIK 316-16SL442-16005P 1730 6874197
Monobloc solid-carbide CoroMill 316 toroidal head for heavy milling (roughing) - Length up to 1.5xD - EH coupling
See technical informationReferences
Sandvik Coromant:316-16SL442-16005P 1730
Rubix:289A1408
Manufacturer :6874197
EAN:7323220297023

Product details : SANDVIK 316-16SL442-16005P 1730 6874197
Monobloc solid-carbide CoroMill® 316 head for heavy milling
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 15.5 mm |
| Number of teeth | 4 |
| Length of cut | 19.2 mm |
| Total length | 29.1 mm |
| Cutting material | carbide |
| Coating | pvd altin |
| Machining material | alloy steel;stainless steel;cast iron;nickel based super alloy |
Show UNSPSC/ECL@SS
£ 224.40 excl. VAT
/ Each
£ 269.28 incl. VAT
- Usually arrives within 14 working days
