References
INA:EGB2525-E50-Y
Rubix:238A1385
Manufacturer :0683607620000
EAN:4012802681772

Product details : INA EGB2525-E50-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 17,3 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 28 mm |
| Width | 25 mm |
| Series | egb..-e50 |
Show UNSPSC/ECL@SS
£ 45.00 excl. VAT
/ 25 pieces
£ 54.00 incl. VAT
- Usually arrives within 14 working days
