References
INA:EGB10060-E40-B-Y
Rubix:238A3517
Manufacturer :0708675500000
EAN:4012802755497

Product details : INA EGB10060-E40-B-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 398,8 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 105 mm |
| Width | 60 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 50.71 excl. VAT
/ Each
£ 60.85 incl. VAT
- Usually arrives within 14 working days
