INA EGB1515-E40-B-Y LEAD FREE PLAIN BEARING


Bush

References
ina:EGB1515-E40-B-Y
rubix:217A1701
manufacturer :0700643340000
ean:4012802759105
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter17 mm
Width15 mm
See all Specifications

Product details : INA EGB1515-E40-B-Y LEAD FREE PLAIN BEARING


Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing

Technical specifications


Attributes
Logistic Weight5,64 g
Inner diameter15 mm
Outer diameter17 mm
Width15 mm
SeriesEGB..-E40-B
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days