Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF GLYCODUR BUSH PSM 101616 A51
SKF GLYCODUR BUSH PSM 101616 A51
Bushings, thrust washers and strips
References
skf:
PSM 101616 A51
rubix:
103A0717
manufacturer :
160839
ean:
7316571789033
Technical specifications
Inner diameter
10
mm
Outer diameter
16
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : SKF GLYCODUR BUSH PSM 101616 A51
Sintered bush
Technical specifications
Attributes
Logistic Weight
12,9
g
Inner diameter
10
mm
Outer diameter
16
mm
Width
16
mm
Series
PSM
Material
Sintered bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.09
excl. VAT
/
Each
£
3.71
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
SKF PCM 10010580 M STRAIGHT BUSHING
SKF PCM 202330 M STRAIGHT BUSHING
INA EGB2215-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB1515-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB1425-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB10060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FR
INA EGB6530-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB5040-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 505530 M STRAIGHT BUSHING
INA EGB1210-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 161820 M STRAIGHT BUSHING
INA EGB15060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM 323620 E PTFE COMPOSITE STRAIGHT BUSHING
INA EGW48-E40 THRUST WASHER
SKF GLYCODUR BUSH PCM 404420 E