References
INA:EGB6570-E40-Y
Rubix:238A2671
Manufacturer :0704079240000
EAN:4012802759679



Product details : INA EGB6570-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 278,42 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 70 mm |
| Width | 70 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 68.45 excl. VAT
/ 5 pieces
£ 82.14 incl. VAT
- Delivery usually within ( 7 ) days
