Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
FAG EGB0812-E40-Y PLAIN BUSHING 693209770000
FAG EGB0812-E40-Y PLAIN BUSHING 693209770000
Bush
References
ina:
EGB0812-E40-Y
rubix:
229A1019
manufacturer :
0693209770000
ean:
4012802682182
Technical specifications
Inner diameter
8
mm
Outer diameter
10
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : FAG EGB0812-E40-Y PLAIN BUSHING 693209770000
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
2,4
g
Inner diameter
8
mm
Outer diameter
10
mm
Width
12
mm
Series
EGB..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.40
excl. VAT
/
Each
£
0.48
incl. VAT
Usually arrives within 14 working days
Select variants (110)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB3030-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1810-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF GLYCODUR BUSH PCM 202210 E
INA EGB8080-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM161815M PCM PERMAGLIDE BUSHING
INA EGB8040-E40 BUSH
INA EGB2030-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 606540 M STRAIGHT BUSHING
SKF PCM 12012560 E STRAIGHT BUSHING
INA EGB2525-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB1825-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 141610 E STRAIGHT BUSHING
INA EGB1020-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PSM 354540 A51 STRAIGHT BUSHING
INA EGB1210-E40 BUSH