INA EGB10060-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Rolling and Plain Bearings
See technical informationReferences
INA:EGB10060-E40
Rubix:274A7357
Manufacturer :0979561390000
EAN:4064327953100

Product details : INA EGB10060-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 105 mm |
| Width | 60 mm |
| Series | egb |
| Material | metal;polymer |
Show UNSPSC/ECL@SS
£ 21.00 excl. VAT
/ Each
£ 25.20 incl. VAT
- Delivery usually within ( 7 ) days
