SKF PSM 303840 A51 STRAIGHT BUSHING


Bushings, thrust washers and strips

References
skf:PSM 303840 A51
rubix:266A6692
manufacturer :160843
ean:7316571793368
SKF PLAIN BUSH BEARING BRASS PSM 303840 A51
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter38 mm
Width40 mm
See all Specifications

Product details : SKF PSM 303840 A51 STRAIGHT BUSHING


SKF sintered bronze straight (cylindrical) bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.

Technical specifications


Attributes
Logistic Weight106,2 g
Inner diameter30 mm
Outer diameter38 mm
Width40 mm
SeriesPSM
MaterialSintered bronze
Show UNSPSC/ECL@SS
£ 9.91 excl. VAT
/ Each
£ 11.89 incl. VAT
  • Usually arrives within 14 working days