References
SKF:PRM 808580
Rubix:266A6661
Manufacturer :115901
EAN:7316571394787

Product details : SKF PRM 808580 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x85x80 mm |
|---|---|
| Logistic Weight | 451,8 g |
| Inner diameter | 80 mm |
| Outer diameter | 85 mm |
| Width | 80 mm |
| Series | prm |
| Material | rolled bronze |
Show UNSPSC/ECL@SS
£ 66.30 excl. VAT
/ Each
£ 79.56 incl. VAT
- Usually arrives within 14 working days
