Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PCM040506E/VB055 GLYCODUR BUSH
SKF PCM040506E/VB055 GLYCODUR BUSH
Bushings, thrust washers and strips
References
skf:
PCM 040506 E/VB055
rubix:
212A7679
ean:
7316572196335
Technical specifications
Inner diameter
4
mm
Outer diameter
5
mm
Width
6
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCM040506E/VB055 GLYCODUR BUSH
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
0,5
g
Inner diameter
4
mm
Outer diameter
5
mm
Width
6
mm
Series
PCM
Material
Composite E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.69
excl. VAT
/
Each
£
0.83
incl. VAT
In stock: Next day delivery
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSM 202515 A51 STRAIGHT BUSHING
SKF PCM 10010560 M STRAIGHT BUSHING
SKF BUSH PCM121425E
SKF PRM 303440 STRAIGHT BUSHING
INA EGB3040-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 101208 E STRAIGHT BUSHING
INA EGB3020-E40 BUSH
INA EGB85100-E40-Y 0709067770000 BUSH
INA BUSH EGB4550-E50-Y
SKF PCM 151712 E STRAIGHT BUSHING
INA EGB8560-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF DRY SLIDING BUSHING 18MM OUTER DIAMETER PCM161825M
FAG EGB0812-E40-Y PLAIN BUSHING 693209770000
INA EGB4050-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 808580 M STRAIGHT BUSHING