Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB100115-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-F
INA EGB100115-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-F
Bush
References
ina:
EGB100115-E40-B-Y
rubix:
238A3522
manufacturer :
0708676820000
ean:
4012802755510
Technical specifications
Inner diameter
100
mm
Outer diameter
105
mm
Width
115
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB100115-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-F
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
767,3
g
Inner diameter
100
mm
Outer diameter
105
mm
Width
115
mm
Series
EGB..-E40-B
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.14
excl. VAT
/
Each
£
80.57
incl. VAT
Usually arrives within 14 working days
Select variants (56)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB0812-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF GLYCODUR BUSH PCM 404440 M
INA EGB3230-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 130135100 E STRAIGHT BUSHING
SKF PRM 252825 STRAIGHT BUSHING
INA EGB1215-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 505540 M STRAIGHT BUSHING
INA PLAIN BUSH EGB9060-E40-B-Y
INA EGB2830-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PWM 809060 STRAIGHT BUSHING
SKF PWM202415 BUSHING
SKF PWM 160180120 FILAMENT WOUND STRAIGHT BUSHING
SKF PCM 101212 M STRAIGHT BUSHING
INA EGB5060-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
FAG EGB2025-E40-Y PLAIN BUSH 703728450000