Bushings, thrust washers and strips
Inner diameter | 12 mm |
---|---|
Outer diameter | 18 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x18x12 mm |
---|---|
Logistic Weight | 23,3 g |
Inner diameter | 12 mm |
Outer diameter | 18 mm |
Width | 25 mm |
Material | sintered bronze |
Usually arrives within 14 working days