INA EGB1015-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I

Bush

See technical information

References

INA:EGB1015-E50-Y
Rubix:238A3515
Manufacturer :0706895630000
EAN:4012802755817
brand logo

Technical specifications

Inner diameter10 mm
Outer diameter12 mm
Width15 mm
See all Specifications

Product details : INA EGB1015-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I


Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing

Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing

Strengths

Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.

Applications

For smooth bearing.

Technical specifications


Attributes
Logistic Weight2,7 g
Inner diameter10 mm
Outer diameter12 mm
Width15 mm
Seriesegb..-e50
£ 0.53 excl. VAT
/ Each
£ 0.64 incl. VAT
  • Delivery usually within ( 7 ) days