References
SKF:PCM 455050 E
Rubix:266A6651
EAN:7316571896250

Product details : SKF PCM 455050 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 50 mm |
| Width | 50 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 132.20 excl. VAT
/ 10 pieces
£ 158.64 incl. VAT
- Delivery usually within ( 3 ) days
