Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF BUSH PCM 050705 E
SKF BUSH PCM 050705 E
Bushings, thrust washers and strips
References
skf:
PCM 050705 E
rubix:
103A7671
ean:
7316571894188
Technical specifications
Inner diameter
5
mm
Outer diameter
7
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : SKF BUSH PCM 050705 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
0,7
g
Inner diameter
5
mm
Outer diameter
7
mm
Width
5
mm
Series
pcm
Material
composite e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.40
excl. VAT
/
Each
£
1.68
incl. VAT
In stock: Next day delivery
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB3030-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF COMPOSITE DRY BUSH PCM 200205100 E
INA EGB2525-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PLAIN BEARING PCM 505540 E
SKF PCM 505530 E STRAIGHT BUSHING
SKF PBM253535M1G1 BUSHINGS THRUST WASHERS & STRIPS
INA EGB5040-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB1015-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 606570 M STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM 404440 M
INA EGB6060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB1220-E40-Z PLAIN BUSH
SKF PLAIN BEARING PCM 202315 E
INA EGB4020-E40-Y BUSH
INA EGB3230-E40 METAL/POLYMER COMPOSITE PLAIN BUSH