References
SKF:PCM 202315 E
Rubix:103A7632
EAN:7316571875248

Product details : SKF PLAIN BEARING PCM 202315 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x23x23 mm |
|---|---|
| Logistic Weight | 11,2 g |
| Inner diameter | 20 mm |
| Outer diameter | 23 mm |
| Width | 15 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 1.70 excl. VAT
/ Each
£ 2.04 incl. VAT
- In stock: Next day delivery
