Bushings, thrust washers and strips
Inner diameter | 50 mm |
---|---|
Outer diameter | 55 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x55x55 mm |
---|---|
Logistic Weight | 128,3 g |
Inner diameter | 50 mm |
Outer diameter | 55 mm |
Width | 40 mm |
Series | PCM |
Material | Composite E |
Usually arrives within 14 working days