Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB3230-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB3230-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Rolling and Plain Bearings
References
ina:
EGB3230-E40
rubix:
274A7394
manufacturer :
0979565700000
ean:
4064328018372
Technical specifications
Inner diameter
32
mm
Outer diameter
36
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB3230-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
Inner diameter
32
mm
Outer diameter
36
mm
Width
30
mm
Series
EGB
Material
Metal;Polymer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.35
excl. VAT
/
Each
£
2.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA EGB150100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF BUSH PCM 050705 E
SKF PRM 202315 STRAIGHT BUSHING
INA EGB8040-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB12060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB2420-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PRMF353935 BUSHING
FAG EGB0812-E40-Y PLAIN BUSHING 693209770000
SKF PRM707580:SKF THRUST BEARING
SKF PCM 121408 E STRAIGHT BUSHING
INA EGB1625-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PSM 253525 A51 STRAIGHT BUSHING
INA EGB5025-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 171920 E STRAIGHT BUSHING
SKF PCM 606530 E STRAIGHT BUSHING