SKF PCM303425E PLAIN BEARING


Bushings, thrust washers and strips

References
skf:PCM 303425 E
rubix:203A8740
ean:7316571885834
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter34 mm
Width25 mm
See all Specifications

Product details : SKF PCM303425E PLAIN BEARING


Plain bearing Bushing Plain bearings (encl. spherical plain bearings)

Technical specifications


Attributes
Logistic Weight37,9 g
Inner diameter30 mm
Outer diameter34 mm
Width25 mm
Seriespcm
Materialcomposite e
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
  • Usually arrives within 14 working days