References
SKF:PCM 252820 E
Rubix:103A7637
EAN:7316571875095

Product details : SKF GLACIER BUSH PCM 252820 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 18,6 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 28 mm |
| Width | 20 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 67.00 excl. VAT
/ 25 pieces
£ 80.40 incl. VAT
- Delivery usually within ( 3 ) days
