References
INA:EGB250100-E40-Y
Rubix:238A3490
Manufacturer :0701593350000
EAN:4012802758986



Product details : INA EGB250100-E40-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 1492 g |
|---|---|
| Inner diameter | 250 mm |
| Outer diameter | 255 mm |
| Width | 100 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 92.14 excl. VAT
/ Each
£ 110.57 incl. VAT
- Delivery usually within ( 7 ) days
