References
INA:EGB4550-E50-Y
Rubix:180A2598
Manufacturer :0702416940000
EAN:4012802760286

Product details : INA EGB4550-E50-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 115,06 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 50 mm |
| Width | 50 mm |
| Series | egb..-e50 |
Show UNSPSC/ECL@SS
£ 52.00 excl. VAT
/ 10 pieces
£ 62.40 incl. VAT
- Delivery usually within ( 7 ) days
