Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PWM 455340 STRAIGHT BUSHING
SKF PWM 455340 STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PWM 455340
rubix:
266A6722
manufacturer :
17918
ean:
7316570884463
Technical specifications
Inner diameter
45
mm
Outer diameter
53
mm
Width
50.028
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PWM 455340 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
44,8
g
Inner diameter
45
mm
Outer diameter
53
mm
Width
50.028
mm
Series
PWM
Material
Filament wound
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.90
excl. VAT
/
Each
£
59.88
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
SKF PWM607040 PLAIN BEARING
INA EGB3530-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB7050-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF GLYCODUR BUSH PCM252820M:SKF
SKF GLYCODUR BUSH PSM 101410 A51
INA EGB3020-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PLAIN BEARING PCM 101220 E
SKF PSM 162025 A51 STRAIGHT BUSHING
INA EGB8060-E40-Y MAINTENANCEFREEBUSH EGB8060-E40
INA ZGB40X48X40-A BUSH
SKF PBM 405060 M1G1 STRAIGHT BUSHING
SKF PRM 404450 STRAIGHT BUSHING
INA EGB0606-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PBM253535M1G1 BUSHINGS THRUST WASHERS & STRIPS
SKF PSM061006A51 PLAIN BUSH