Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB0606-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB0606-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Bush
References
ina:
EGB0606-E40-B-Y
rubix:
238A3524
manufacturer :
0704097730000
ean:
4012802759693
Technical specifications
Inner diameter
6
mm
Outer diameter
8
mm
Width
6
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB0606-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
0,98
g
Inner diameter
6
mm
Outer diameter
8
mm
Width
6
mm
Series
EGB..-E40-B
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.39
excl. VAT
/
Each
£
0.47
incl. VAT
Usually arrives within 14 working days
Select variants (56)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB3025-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB5540-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PWM 303620 STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM 101210 E
INA EGB2830-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB2820-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM 758050 E PTFE COMPOSITE STRAIGHT BUSHING
INA EGB7070-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB1220-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB7070-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH
FAG EGB6030-E40-Y PLAIN BUSH 684090600000
SKF PCM 151712 E STRAIGHT BUSHING
INA EGB0403-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM 808560 E STRAIGHT BUSHING
SKF PWM 202420 STRAIGHT BUSHING