References
INA:EGB8060-E40-Y
Rubix:104A7943
Manufacturer :0707900270000
EAN:4012802756395



Product details : INA EGB8060-E40-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 288,28 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 85 mm |
| Width | 60 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 75.85 excl. VAT
/ 5 pieces
£ 91.02 incl. VAT
- Delivery usually within ( 7 ) days
