References
SKF:PBM 405060 M1G1
Rubix:266A6809
Manufacturer :153329
EAN:7316571738826

Product details : SKF PBM 405060 M1G1 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 373 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 50 mm |
| Width | 60 mm |
| Series | pbm |
| Material | bronze |
Show UNSPSC/ECL@SS
£ 352.20 excl. VAT
/ 10 pieces
£ 422.64 incl. VAT
- Usually arrives within 14 working days
