References
Bahco:P114-SL-60
Rubix:80187442
EAN:7311518301163

Product details : BAHCO P114-SL-60 SUPER LIGHT LOPPER 60CM
Strengths
•Professional blade material and grinding for highest performance
Narrow cutting head for easy access and quick, precise cuts
Short to medium length handles
Lightweight aluminium handles with in-tube assembled blade and counter blade for easy maintenance
Spare parts available
Rubber shock absorbers for less fatigue and increased comfort
Centre bolt locking system
Lightweight and strong with short to medium length handles for closer cutting
Less fatigue with properly balanced design
Easier access in confined spaces with the narrow cutting head
Centre bolt locking system prevents blade loosening
Light lopper designed for pruning soft and green wood mainly in vineyards and orchards
Narrow cutting head for easy access and quick, precise cuts
Short to medium length handles
Lightweight aluminium handles with in-tube assembled blade and counter blade for easy maintenance
Spare parts available
Rubber shock absorbers for less fatigue and increased comfort
Centre bolt locking system
Lightweight and strong with short to medium length handles for closer cutting
Less fatigue with properly balanced design
Easier access in confined spaces with the narrow cutting head
Centre bolt locking system prevents blade loosening
Light lopper designed for pruning soft and green wood mainly in vineyards and orchards
Applications
Grinding
Technical specifications
Attributes
| Logistic Weight | 820 g |
|---|---|
| Cutting capacity | 30 mm |
| Length | 600 mm |
Show UNSPSC/ECL@SS
£ 74.48 excl. VAT
/ Each
£ 89.38 incl. VAT
- Delivery usually within ( 14 ) days
