Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Branch cutter
WOLF GARTEN RR400T POWER DUAL CUT EXTENDABLE LOPPERS 5.5M
WOLF GARTEN RR400T POWER DUAL CUT EXTENDABLE LOPPERS 5.5M
Wolf garten rr400t 4m telescopic bypass tree lopper
References
wolf-garten:
RR400T
rubix:
203A5188
ean:
4008423861389
Technical specifications
Length
2300
mm
Product details
Technical specifications
Product details : WOLF GARTEN RR400T POWER DUAL CUT EXTENDABLE LOPPERS 5.5M
Length 240 - 400cm. Cutting diameter 32mm. Bypass technology. 225 degree adjustable head. Simple and fast lock of the cutting head. Non-stick coated blades
Technical specifications
Attributes
Length
2300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.66
excl. VAT
/
Each
£
199.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WOLF GARTEN HS1000T TELESCOPIC HEDGE SHEARS
BAHCO P16-60-F TWO HAND LOPPER 60CM
SPEAR & JACKSON RAZORSHARP EASY REACH PRUNER
WOLF GARTEN RR750 BYPASS LOPPERS POWER CUT 45MM
BAHCO P114-SL-60 SUPER LIGHT LOPPER 60CM
WOLF GARTEN RS750 ANVIL LOPPERS POWER CUT 45MM
SPEAR & JACKSON RAZORSHARP TELESCOPIC RATCHET BYPASS LOPPER 18 28
WOLF GARTEN RCVM MULTI-CHANGE ADJUSTABLE ANVIL TREE LOPPER
WOLF GARTEN RCM MULTI-CHANGE ANVIL TREE LOPPER
WOLF GARTEN RR200 POWER DUAL CUT LOPPERS 3.5M
SPEAR & JACKSON RAZORSHARP 17.3/4 INCH MINI LOPPER
WOLF GARTEN RR900T TELESCOPIC BYPASS LOPPERS POWER CUT 50MM
SPEAR & JACKSON RAZORSHARP TELESCOPIC RATCHET ANVIL LOPPER 18 - 28 IN
WOLF GARTEN RS650 ANVIL LOPPERS POWER CUT 40MM
WOLF GARTEN RR650 BYPASS LOPPERS POWER CUT 40MM