Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Branch cutter
WOLF GARTEN RR200 POWER DUAL CUT LOPPERS 3.5M
WOLF GARTEN RR200 POWER DUAL CUT LOPPERS 3.5M
Wolf garten rr200 2m bypass tree lopper
References
wolf-garten:
RR200
rubix:
219A2049
ean:
4008423861181
Technical specifications
Length
1940
mm
Product details
Technical specifications
Product details : WOLF GARTEN RR200 POWER DUAL CUT LOPPERS 3.5M
Length 200cm l Cutting diameter 32mm. Bypass technology. 225 degree adjustable head. Simple and fast lock of the cutting head. Non-stick coated blades
Technical specifications
Attributes
Length
1940
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.99
excl. VAT
/
Each
£
149.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPEAR & JACKSON RAZORSHARP 17.3/4 INCH MINI LOPPER
WOLF GARTEN RR750 BYPASS LOPPERS POWER CUT 45MM
WOLF GARTEN RS650 ANVIL LOPPERS POWER CUT 40MM
WOLF GARTEN RS750 ANVIL LOPPERS POWER CUT 45MM
WOLF GARTEN RS900T TELESCOPIC ANVIL LOPPERS POWER CUT 50MM
WOLF GARTEN RR400T POWER DUAL CUT EXTENDABLE LOPPERS 5.5M
WOLF GARTEN RCM MULTI-CHANGE ANVIL TREE LOPPER
WOLF GARTEN RR900T TELESCOPIC BYPASS LOPPERS POWER CUT 50MM
SPEAR & JACKSON RAZORSHARP EASY REACH PRUNER
WOLF GARTEN HS1000T TELESCOPIC HEDGE SHEARS
BAHCO P114-SL-60 SUPER LIGHT LOPPER 60CM
WOLF GARTEN RR650 BYPASS LOPPERS POWER CUT 40MM
BAHCO P16-60-F TWO HAND LOPPER 60CM
SPEAR & JACKSON RAZORSHARP TELESCOPIC RATCHET ANVIL LOPPER 18 - 28 IN
SPEAR & JACKSON RAZORSHARP TELESCOPIC RATCHET BYPASS LOPPER 18 28