Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Branch cutter
WOLF GARTEN RCM MULTI-CHANGE ANVIL TREE LOPPER
WOLF GARTEN RCM MULTI-CHANGE ANVIL TREE LOPPER
Wolf garten rcm multi change anvil tree lopper
References
wolf-garten:
RCM
rubix:
80031094
ean:
4008423878547
Technical specifications
Length
380
mm
Product details
Technical specifications
Product details : WOLF GARTEN RCM MULTI-CHANGE ANVIL TREE LOPPER
Anvil action with precision ground blade. For branches up to 38mm in diameter. 4:1 pulley system for less effort and easier pruning
Technical specifications
Attributes
Length
380
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.70
excl. VAT
/
Each
£
76.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WOLF GARTEN RR200 POWER DUAL CUT LOPPERS 3.5M
WOLF GARTEN RS650 ANVIL LOPPERS POWER CUT 40MM
WOLF GARTEN RCVM MULTI-CHANGE ADJUSTABLE ANVIL TREE LOPPER
SPEAR & JACKSON RAZORSHARP TELESCOPIC RATCHET ANVIL LOPPER 18 - 28 IN
WOLF GARTEN HS1000T TELESCOPIC HEDGE SHEARS
BAHCO P16-60-F TWO HAND LOPPER 60CM
WOLF GARTEN RR900T TELESCOPIC BYPASS LOPPERS POWER CUT 50MM
WOLF GARTEN RS750 ANVIL LOPPERS POWER CUT 45MM
WOLF GARTEN RR400T POWER DUAL CUT EXTENDABLE LOPPERS 5.5M
SPEAR & JACKSON RAZORSHARP EASY REACH PRUNER
WOLF GARTEN RR750 BYPASS LOPPERS POWER CUT 45MM
SPEAR & JACKSON TELESCOPIC TREE PRUNER EXTENDS TO 92 INCHES
SPEAR & JACKSON RAZORSHARP TELESCOPIC RATCHET BYPASS LOPPER 18 28
WOLF GARTEN RR650 BYPASS LOPPERS POWER CUT 40MM
BAHCO P114-SL-60 SUPER LIGHT LOPPER 60CM