Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Nozzles
PARWELD BZL B2508 MB25 CONICAL NOZZLE PACK OF 5
PARWELD BZL B2508 MB25 CONICAL NOZZLE PACK OF 5
BZL Conical Nozzle
References
parweld:
B2508
rubix:
2012552
ean:
5055365336665
Technical specifications
Type
Conical Nozzle
Number or diameter
15
mm
Length
58
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD BZL B2508 MB25 CONICAL NOZZLE PACK OF 5
Strengths
Parweld BZL nozzles are manufactured to maximise user performance
Manufactured to the same specifications as the OEM
Maximum wall thickness provides logevity and superior performance
Technical specifications
Attributes
Type
Conical Nozzle
Number or diameter
15
mm
Length
58
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.83
excl. VAT
/
Each
£
21.40
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PARWELD 705301 ASNM CUTTING NOZZLE 1
GISS 865803 TIG CONSUMABLES 17/ 18/ 26 NO OR DIA MM 10% 15.7 (10N45)
PARWELD BZL MB501 CONICAL NOZZLE B5028 PACK OF 5
PARWELD 705105 HEATING NOZZLE 5
PARWELD 701212 ANM CUTTING NOZZLE LONG 3/64
PARWELD BZL MB25 BOTTLE NOZZLE B2510 PACK OF 5
PARWELD 702219 AGNM GOUGE NOZZLE 19 8 - 11MM)
GISS 865779 TIG CONSUMABLES 9/20 NUMBER OR DIA MM 6 % 9.8 (13N10)
PARWELD 705102 HEATING NOZZLE 2
PARWELD 701132 ANM CUTTING NOZZLE STANDARD 1/8
PARWELD TYPE 2/3/5 SWAGED WELDING NOZZLE NO.5 704203
GISS 865778 TIG CONSUMABLES 9/20 NUMBER OR DIA MM 4 % 6.4 (13N08)
"GAS LENS CUP 1/2""/13MM 54N14 SINGLE"
PARWELD 701116 ANM CUTTING NOZZLE STANDARD 1/16
PARWELD 701124 ANM CUTTING NOZZLE STANDARD 3/32