Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Nozzles
PARWELD BZL MB501 CONICAL NOZZLE B5028 PACK OF 5
PARWELD BZL MB501 CONICAL NOZZLE B5028 PACK OF 5
BZL Conical Nozzle
References
parweld:
B5028
rubix:
2012558
ean:
5055365341027
Technical specifications
Type
Conical Nozzle
Number or diameter
16
mm
Length
76
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD BZL MB501 CONICAL NOZZLE B5028 PACK OF 5
Strengths
Parweld BZL nozzles are manufactured to maximise user performance
Manufactured to the same specifications as the OEM
Maximum wall thickness provides logevity and superior performance
Technical specifications
Attributes
Type
Conical Nozzle
Number or diameter
16
mm
Length
76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.56
excl. VAT
/
Each
£
25.87
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PARWELD 704225 TYPE 2/3/5 SWAGED WELDING NOZZLE NO.25
MUREX NOZZLE DIP STANDARD-701411350
PARWLED XP2002-16 CONICAL NOZZLE
PARWELD 702225 AGNM GOUGE NOZZLE 25 10 - 14MM
PARWELD 701216 ANM CUTTING NOZZLE LONG 1/16
GISS 865802 TIG CONSUMABLES 17/ 18/ 26 NO OR DIA MM 8 % 12.7 (10N46)
PARWELD BZL MB25 BOTTLE NOZZLE B2510 PACK OF 5
PARWELD 705105 HEATING NOZZLE 5
PARWELD 702219 AGNM GOUGE NOZZLE 19 8 - 11MM)
PARWELD 701132 ANM CUTTING NOZZLE STANDARD 1/8
PARWELD 704202 TYPE 2/3/5 SWAGED WELDING NOZZLE NO.2
"GAS LENS CUP 1/2""/13MM 54N14 SINGLE"
PARWELD 704207 TYPE 2/3/5 SWAGED WELDING NOZZLE NO.7
GISS 865778 TIG CONSUMABLES 9/20 NUMBER OR DIA MM 4 % 6.4 (13N08)
PARWELD 702132 PNM CUTTING NOZZLE SHORT 1/8 3.2MM