References
Stanley:0-83-034
Rubix:80036272
EAN:3253560830342

Product details : STANLEY 0-83-034 100MM/4 G CLAMP
• Striking anti-rust finish
• Rigid design
• Iron and steel construction for heavy duty applications
• Thread for easy use and durability
• Extra large T-shaped handle for extra turning force
• Clamping force: 0-83-033/034/035: 680 kg 0-83-036: 1000 kg
• Rigid design
• Iron and steel construction for heavy duty applications
• Thread for easy use and durability
• Extra large T-shaped handle for extra turning force
• Clamping force: 0-83-033/034/035: 680 kg 0-83-036: 1000 kg
Strengths
• Striking anti-rust finish
• Rigid design
• Iron and steel construction for heavy duty applications
• Thread for easy use and durability
• Extra large T-shaped handle for extra turning force
• Clamping force: 0-83-033/034/035: 680 kg 0-83-036: 1000 kg
• Rigid design
• Iron and steel construction for heavy duty applications
• Thread for easy use and durability
• Extra large T-shaped handle for extra turning force
• Clamping force: 0-83-033/034/035: 680 kg 0-83-036: 1000 kg
Technical specifications
Attributes
| Logistic Weight | 980 g |
|---|---|
| Packaged dimensions (D x W x H) | 22x125x228 mm |
| Package weight | 364 g |
| Clamping diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 9.96 excl. VAT
/ Each
£ 11.95 incl. VAT
- Delivery usually within ( 7 ) days