SMC CRBT30-90 ROTARY ACTUATOR
C(D)RB, Rotary Actuator, Standard Type
See technical informationSee documentsReferences
SMC:CRBT30-90
Rubix:393A8640
Manufacturer :CRBT30-90
Documents
Product details : SMC CRBT30-90 ROTARY ACTUATOR
Torque up to 7.86 Nm
Rotating angles: 90°, 180°
Angle adjustment range up to 175°
Compact and lightweight design.
Strengths
Built-in angle adjustment unit.
Built-in auto switch unit (Size 20, 30, 40).
Technical specifications
Attributes
| Type | c(d)rb, rotary actuator, standard type |
|---|
Show UNSPSC/ECL@SS
£ 223.86 excl. VAT
/ Each
£ 268.63 incl. VAT
- Usually arrives within 14 working days
