C(D)UW, Free Mount Cylinder, Double Rod
Cylinder diameter | 6 mm |
---|---|
Cylinder stroke | 30 mm |
Type | Free Mount Cylinder |
Cylinder diameter | 6 mm |
---|---|
Cylinder stroke | 30 mm |
Type | Free Mount Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 130 mm |
Delivery usually within ( 27 ) days