PORTWEST C473 HV BAND AND BRACE JACKET L/S ORANGE 2XL/3XL
C473 - Hi-Vis Two Band & Brace Jacket
See technical informationSee documentsReferences
Portwest:C473ORRXX/3X
Rubix:80181035
Manufacturer :C473ORRXX/3X

Documents
Product details : PORTWEST C473 HV BAND AND BRACE JACKET L/S ORANGE 2XL/3XL
This lightweight long sleeved vest will keep wearers safe and seen. This versatile garment provides ultimate coverage with minimal weight. Lightweight and comfortable. Reflective tape for increased visibility
Hook and loop closure for easy access. Generous fit for wearer comfort.
Standard : EN20471_3
Type : Regular
Standard : EN20471_3
Type : Regular
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 2xl/3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
- In stock: Next day delivery