Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Roadside equipment
Outside fish tape
MORAVIA YELLOW HOSERAMPSMALL 279.28.720
MORAVIA YELLOW HOSERAMPSMALL 279.28.720
Cable bridge outside fish tape
References
moravia:
279.28.720
rubix:
124A6322
ean:
5055520710569
Product details
Technical specifications
Product details : MORAVIA YELLOW HOSERAMPSMALL 279.28.720
Seamless overrun and protection of cables and tubing flexible, high strength rubber keeps trucks and self propelled vehicles in mode
Strengths
Very strong rubber compound
Applications
For cables up to Ø45mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.84
excl. VAT
/
Each
£
99.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MORAVIA RIGHT CABLE RAMP BLACK/YELLOW 279.26.562
COBA CABLEPRO GP2SAFETY BLACK/YELLOW - 9 METRES CP010702
MORAVIA LEFT CABLE RAMP BLACK/YELLOW 279.29.848
GISS 880524 BLACK/YELLOW 3M CABLE PROTECTION 1 CHANNEL
MORAVIA RIGHT CABLE RAMP BLACK/YELLOW 279.26.562
SECURIKEY M18057A INTERNAL MIRROR 600MM DIA
MORAVIA END SECTION YELLOW FEMALE 500/250/70 281.15.317
COBA CABLEPRO GP2SAFETY BLACK/YELLOW - 9 METRES CP010702
SECURIKEY 600 X 400MM CONVEX MIRROR M18330A
MORAVIA RAMP SECTION YELLOW 500/250/30 281.17.266
MORAVIA SPEED RAMP SECTION BLACK 400/500/50 281.16.415
GISS 868031 50MM HEIGHT YELLOW MODULE FOR SPEED REDUCER
GISS 868032 50MM HEIGHT BLACK MODULE FOR SPEED REDUCER
GISS 868034 60MM HEIGHT BLACK MODULE FOR SPEED REDUCER
MORAVIA SPEED RAMP CENTRE SECTION 1800/305/70 284.25.570