Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Roadside equipment
Outside fish tape
MORAVIA RIGHT CABLE RAMP BLACK/YELLOW 279.26.562
MORAVIA RIGHT CABLE RAMP BLACK/YELLOW 279.26.562
Cable/Hose Protection Ramp Large
References
moravia:
279.26.562
rubix:
2524355
ean:
5055520710538
Technical specifications
Length
500
mm
See all Specifications
Product details
Technical specifications
Product details : MORAVIA RIGHT CABLE RAMP BLACK/YELLOW 279.26.562
TRAFFIC-LINE Cable/Hose Protection Ramp Large - Angled Section - Right
Technical specifications
Attributes
Length
500
mm
Height
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.92
excl. VAT
/
Each
£
61.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MORAVIA LEFT CABLE RAMP BLACK/YELLOW 279.29.848
GISS 880524 BLACK/YELLOW 3M CABLE PROTECTION 1 CHANNEL
MORAVIA YELLOW HOSERAMPSMALL 279.28.720
COBA CABLEPRO GP2SAFETY BLACK/YELLOW - 9 METRES CP010702
GPC TMN600Z INDOOR MIRROR - 600MM
MORAVIA END CAP BLACK 225/305/56 284.21.702
GISS 868031 50MM HEIGHT YELLOW MODULE FOR SPEED REDUCER
MORAVIA SPEED RAMP SECTION YELLOW 400/500/50 281.18.692
SECURIKEY 600 X 400MM CONVEX MIRROR M18330A
MORAVIA END SECTION YELLOW FEMALE 400/250/50 281.15.466
MORAVIA END SECTION YELLOW MALE 500/250/70 281.18.224
SECURIKEY SECURITY MIRRORS INTERIOR - 300MM M18020J
MORAVIA SPEED RAMP CENTRE SECTION 1800/305/56 284.21.993
SECURIKEY SECURITY MIRRORS EXTERIOR- 600MM M18062S
MORAVIA SPEED RAMP CENTRE SECTION 1800/305/70 284.25.570