Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Roadside equipment
Retarder
MORAVIA RAMP SECTION YELLOW 500/250/30 281.17.266
MORAVIA RAMP SECTION YELLOW 500/250/30 281.17.266
Speed Reduction Ramp
References
moravia:
281.17.266
rubix:
2524372
ean:
5055520710767
Technical specifications
Colour
Yellow
Type
Speed Reduction Ramp
See all Specifications
Product details
Technical specifications
Product details : MORAVIA RAMP SECTION YELLOW 500/250/30 281.17.266
TOPSTOP-ECO 15RE Speed Reduction Ramp - Fixings Included
End Section
Technical specifications
Attributes
Colour
Yellow
Type
Speed Reduction Ramp
Width
250
mm
Height
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.07
excl. VAT
/
Each
£
31.28
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
MORAVIA END SECTION YELLOW FEMALE 400/250/50 281.15.466
GISS 868031 50MM HEIGHT YELLOW MODULE FOR SPEED REDUCER
GISS 868032 50MM HEIGHT BLACK MODULE FOR SPEED REDUCER
GISS 868034 60MM HEIGHT BLACK MODULE FOR SPEED REDUCER
MORAVIA END CAP BLACK 225/305/70 284.23.739
MORAVIA END SECTION YELLOW FEMALE 500/250/70 281.15.317
MORAVIA SPEED RAMP SECTION YELLOW 500/500/70 281.18.436
MORAVIA RAMP SECTION BLACK 500/500/30 281.15.289
MORAVIA SPEED RAMP CENTRE SECTION 1800/305/70 284.25.570
GISS 868037 FASTENING KIT FOR SPEED REDUCER 4 SCREWS & 4 STUD NUTS
MORAVIA END SECTION YELLOW MALE 400/250/50 281.19.480
MORAVIA SPEED RAMP SECTION BLACK 400/500/50 281.16.415
MORAVIA RAMP SECTION YELLOW 500/500/30281.16.941
MORAVIA END CAP BLACK 225/305/56 284.21.702
MORAVIA SPEED RAMP SECTION BLACK 500/500/70 281.14.155