Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Roadside equipment
Retarder
MORAVIA END SECTION YELLOW FEMALE 500/250/70 281.15.317
MORAVIA END SECTION YELLOW FEMALE 500/250/70 281.15.317
Speed Reduction Ramp
References
moravia:
281.15.317
rubix:
2524365
Technical specifications
Colour
Yellow
Type
End Element Groove
See all Specifications
Product details
Technical specifications
Product details : MORAVIA END SECTION YELLOW FEMALE 500/250/70 281.15.317
Technical specifications
Attributes
Colour
Yellow
Type
End Element Groove
Width
250
mm
Depth
500
mm
Height
70
mm
Weight
5.5
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.76
excl. VAT
/
Each
£
58.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GISS 868032 50MM HEIGHT BLACK MODULE FOR SPEED REDUCER
GISS 868034 60MM HEIGHT BLACK MODULE FOR SPEED REDUCER
MORAVIA SPEED RAMP CENTRE SECTION 1800/305/56 284.21.993
GISS 868037 FASTENING KIT FOR SPEED REDUCER 4 SCREWS & 4 STUD NUTS
MORAVIA RAMP SECTION YELLOW 500/250/30 281.17.266
MORAVIA END SECTION YELLOW MALE 500/250/70 281.18.224
GISS 868036 ROUND EDGES KIT YEL/BLK FOR 60MM HEIGHT SPD REDUCER PK2
MORAVIA SPEED RAMP SECTION YELLOW 400/500/50 281.18.692
MORAVIA END CAP BLACK 225/305/70 284.23.739
MORAVIA END SECTION YELLOW MALE 400/250/50 281.19.480
MORAVIA RAMP SECTION BLACK 500/500/30 281.15.289
MORAVIA RAMP SECTION YELLOW 500/500/30281.16.941
MORAVIA SPEED RAMP SECTION YELLOW 500/500/70 281.18.436
MORAVIA SPEED RAMP SECTION BLACK 400/500/50 281.16.415
MORAVIA SPEED RAMP CENTRE SECTION 1800/305/70 284.25.570