GISS 880524 BLACK/YELLOW 3M CABLE PROTECTION 1 CHANNEL


Grommet

References
giss:880524
rubix:217A4055
ean:3660338339103

Product details : GISS 880524 BLACK/YELLOW 3M CABLE PROTECTION 1 CHANNEL


3 m black PVC cable grommet, with yellow stripes for increased visibility. Reduces the risk of falling due to unprotected cables. Also prevents damage to cables by crushing or stretching. Indoor or (occasional) outdoor use. Length: 3 m. Section width 83 mm (± 2) and height 14 mm (± 1). Includes 1 30x10 (± 2) mm oval section duct.

Technical specifications


Attributes
Length3 mm
Height83 mm
Show UNSPSC/ECL@SS
£ 62.57 excl. VAT
/ Each
£ 75.08 incl. VAT
  • Usually arrives within 14 working days