Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 2136026 TC9X18 FLAT CLIPS GREY PACK OF 100
SCHNEIDER ELECTRIC 2136026 TC9X18 FLAT CLIPS GREY PACK OF 100
Cable Clips
References
schneider electric:
2136026
rubix:
234A5765
Technical specifications
Type
Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 2136026 TC9X18 FLAT CLIPS GREY PACK OF 100
TC9x18 Flat Clips Grey
Technical specifications
Attributes
Type
Nail Clip
Model
TC
Material
Polypropylene (Clip);Electroplated Hardened Steel (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.35
excl. VAT
/
Each
£
65.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTHER 130406 32A 3P+E 415V WALL SOCKET (H)154 MM X (W)82 MM X (D)103
TAMLEX TGBN44 100MM X TURNBUCKLE 90 GUSSET BEND (H)100 MM (W)1
WAGO 51002099 773-106 PUSH WIRE CONNECTOR PACK 20 BLI (H)13.1 MM X (W)
ENGEX ACCESSORIES 631206 CT120M12 CRIMP-PAK COPPER TUBE TERMINAL (L)73
DETA ELECTRICAL DB2545 35MM DUAL DRY LINING BOX (H)86 MM X (W)146 MM X
TAMLEX GSE33 75X75 STOP END (H)75 MM X (W)75 MM X (D)30 MM
CEMBRE BF F608 TERMINALS BLUE PUSH-ON FEMALE PACK OF 100
DETA ELECTRICAL DB2546 35MM 2+1 GANG DRY LINING BOX (H)86 MM X (D)35 M
NIGLON IB20G 20MM INSPECTION BEND GALVANISED
TAMLEX PMF300-FTC 300X25MM DEEP FLAT TEE WITH COUPLERS (W)300 MM X (D)
WISKA CABLE JOINT SLEEVE 10061462
ENGEX ACCESSORIES 650017 CPT780-9 780MM X 9MM BLACK (L)780 MM X (W)9.0
LGA SELECTRIC MOD-11 1 GANG RJ45 CAT5E SOCKET - UNSHIELDED - (H)50 MM
LGA SELECTRIC 9696/13/2M/AS 6 GANG 13A 2MANTI-SURGE & SPIKE
NIGLON XCBER458 4FT EXTENDABLE EARTH ROD (L)1200 MM X (DIA)16 MM