WAGO 51002099 773-106 PUSH WIRE CONNECTOR PACK 20 BLI (H)13.1 MM X (W)
Connector
See technical informationSee documentsReferences
Wago:51002099
Rubix:234A6678

Documents
Product details : WAGO 51002099 773-106 PUSH WIRE CONNECTOR PACK 20 BLI (H)13.1 MM X (W)
773-106 Push Wire Connector Pack 20 Bli (H)13.1 mm x (W)18.8 mm x (D)19.5 mm
Technical specifications
Attributes
| Type | connector |
|---|---|
| Model | 773 |
| Material | copper (connectable conductor);aluminium (connectable conductor) |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days