TAMLEX PMF300-FTC 300X25MM DEEP FLAT TEE WITH COUPLERS (W)300 MM X (D)
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF300-FTC
Rubix:234A6853

Documents
Product details : TAMLEX PMF300-FTC 300X25MM DEEP FLAT TEE WITH COUPLERS (W)300 MM X (D)
300X25MM Deep Flat Tee With Couplers (W)300 mm x (D)25 mm
Technical specifications
Attributes
| Type | flat equal tee |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 35.51 excl. VAT
/ Each
£ 42.61 incl. VAT
- Delivery usually within ( 3 ) days
