WALTHER 130406 32A 3P+E 415V WALL SOCKET (H)154 MM X (W)82 MM X (D)103
Wall Socket
See technical informationSee documentsReferences
Walther-Präzision:130406
Rubix:234A8084

Documents
Product details : WALTHER 130406 32A 3P+E 415V WALL SOCKET (H)154 MM X (W)82 MM X (D)103
32A 3P+E 415V Wall Socket (H)154 mm x (W)82 mm x (D)103 mm
Technical specifications
Attributes
| Type | wall socket |
|---|---|
| Model | 130 |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 38.02 excl. VAT
/ Each
£ 45.62 incl. VAT
- Delivery usually within ( 3 ) days
