ENGEX ACCESSORIES 650017 CPT780-9 780MM X 9MM BLACK (L)780 MM X (W)9.0
Cable Tie Accessories
See technical informationSee documentsReferences
Engex:650017
Rubix:234A5522

Documents
Product details : ENGEX ACCESSORIES 650017 CPT780-9 780MM X 9MM BLACK (L)780 MM X (W)9.0
CPT780-9 780mm x 9mm Black (L)780 mm x (W)9.0 mm
Technical specifications
Attributes
| Type | cable tie |
|---|---|
| Material | high quality virgin nylon 66 |
Show UNSPSC/ECL@SS
£ 0.44 excl. VAT
/ Each
£ 0.53 incl. VAT
- Delivery usually within ( 3 ) days
