MCG M20G M20 X 1.5 GLAND C/W LOCKNUT - GREY (L)37 MM X (DIA)20 MM PACK
Connexs
See technical informationSee documentsReferences
MCG Industrial:M20G
Rubix:234A6065

Documents
Product details : MCG M20G M20 X 1.5 GLAND C/W LOCKNUT - GREY (L)37 MM X (DIA)20 MM PACK
M20 X 1.5 Gland C/W Locknut - Grey (L)37 mm x (Dia)20 mm
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Material | nylon plastic;nitrile rubber (hermetic seal) |
Show UNSPSC/ECL@SS
£ 11.04 excl. VAT
/ Each
£ 13.25 incl. VAT
- Delivery usually within ( 3 ) days
