Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Roadside equipment
Retarder
MORAVIA END CAP BLACK 225/305/56 284.21.702
MORAVIA END CAP BLACK 225/305/56 284.21.702
Easy-Rider Speed Reduction
References
moravia:
284.21.702
rubix:
2524360
ean:
5055520710781
Technical specifications
Colour
Black
Type
Speed Reduction
See all Specifications
Product details
Technical specifications
Product details : MORAVIA END CAP BLACK 225/305/56 284.21.702
TRAFFIC-LINE Easy-Rider Speed Reduction - End Section - 225mmW x 56mmH - Fixings Included - Black
Technical specifications
Attributes
Colour
Black
Type
Speed Reduction
Width
225
mm
Height
56
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.58
excl. VAT
/
Each
£
42.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MORAVIA RAMP SECTION BLACK 500/500/30 281.15.289
MORAVIA END SECTION YELLOW FEMALE 500/250/70 281.15.317
GISS 868033 60MM HEIGHT YELLOW MODULE FOR SPEED REDUCER
MORAVIA RAMP SECTION YELLOW 500/500/30281.16.941
MORAVIA SPEED RAMP CENTRE SECTION 1800/305/70 284.25.570
MORAVIA END SECTION YELLOW MALE 400/250/50 281.19.480
GISS 868032 50MM HEIGHT BLACK MODULE FOR SPEED REDUCER
MORAVIA SPEED RAMP SECTION BLACK 500/500/70 281.14.155
GISS 868036 ROUND EDGES KIT YEL/BLK FOR 60MM HEIGHT SPD REDUCER PK2
GISS 868037 FASTENING KIT FOR SPEED REDUCER 4 SCREWS & 4 STUD NUTS
GISS 868034 60MM HEIGHT BLACK MODULE FOR SPEED REDUCER
MORAVIA SPEED RAMP SECTION YELLOW 400/500/50 281.18.692
MORAVIA SPEED RAMP CENTRE SECTION 1800/305/56 284.21.993
GISS 868035 ROUND EDGES KIT YEL/BLK FOR 50MM HEIGHT SPD REDUCER PK2
MORAVIA SPEED RAMP SECTION BLACK 400/500/50 281.16.415