Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
ENGEX ACCESSORIES GX01007 FLAT CLIP TWIN & EARTH 16.0MM GREY PACK OF 1
ENGEX ACCESSORIES GX01007 FLAT CLIP TWIN & EARTH 16.0MM GREY PACK OF 1
Cable Management
References
engex:
GX01007
rubix:
234A5385
Technical specifications
Type
Twin & Earth Flat Cable Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES GX01007 FLAT CLIP TWIN & EARTH 16.0MM GREY PACK OF 1
Flat Clip Twin & Earth 16.0mm² Grey
Technical specifications
Attributes
Type
Twin & Earth Flat Cable Clip
Model
GX
Material
PVC;Steel (Pin)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.06
excl. VAT
/
Each
£
0.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MENNEKES 14629 POWERTOP XTRA CONNECTOR IP67 / IP69 32A 5P 400V 6H
MARSHALL-TUFFLEX MT2/7230 FAST FIX WALL BRACKET 100MM
MENNEKES 1145PA WALL SOCKET IP44 63A 5P 400V 6H
TAMLEX TA105-41 41X41 INTERNAL COUPLER SEND SCREWS (H)41 MM X (W)41 MM
LEGRAND 37666 STARFIX FERRULE 2.5MM2
PHILEX 19079R BNC CRIMP PLUG FOR RG59 CABLE
ENGEX ACCESSORIES GX-EC58 5/8 EXTERNAL COUPLER
COBA CABLEPRO HD2 BLACK - 9 METRE CP010002
TAMLEX EBL EARTH BONDING LINKS (50 PER PACK)
BRITCLIP EP52021104 CR210 BAG 25 2-4MM SNAP CLIP PACK OF 25
TAMLEX TGBO44 100MM X TURNBUCKLE 90 GUSSET BEND (H)100 MM (W)1
ENGEX ACCESSORIES 630703 CT25M6 CRIMP-PAK COPPER TUBE TERMINAL (L)40 M
NIGLON RG44 4X4 RUBBER GASKET (L)100 MM X (W)100 MM
TAMLEX TGHT22 50MM X TURNBUCKLE 45 GUSSET BEND - (H)50 MM (W)50
TAMLEX TC103-45 450MM CANTILEVER ARM (L)450 MM